Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cylinder adaptor, air conditioning

Adapter 1/2" ACME LH male - 3/4''-14 LH female
ADPTR-1/2IN-ACME-LH-M-3/4IN-14-LH-F-BSP

Art.-no. 0764000814
EAN 4099618110634

Prices for customers after login
Cylinder adaptor, air conditioning

Art.-no. 0764000814

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For use with R1234yf refrigerant cylinders
Internal thread: 3/4"-14 Left-hand Female BSP
External Thread: 1/2" ACME Left-hand Male
Material: Brass
Includes fibre washer
Note: not required for BOC supplied refrigerant bottles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor use in R1234yf air conditioning servicing

Type of refrigerant

R-1234yf

Length

32 mm

Product weight (per item)

77.000 g

Connection thread

1/2 inch ACME LH M, 3/4 inch - 14 LH SR F

Included in delivery

Including fiber washer

Material

Brass

Colour

Brass coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information