Vehicle cable FLRY
Vehicle line FLRY
VEHWRE-FLRY-REEL-BLACK-4,0SMM
ZEBRA
Art.-no.
0770110
EAN 4045989213061
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
On plastic reel for ORSY® 10 roll system
- Premium quality with 99.9% copper content
- Rated voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Product information
Datasheets(X)
Wire cross section | 4.0 mm² |
Colour | Black |
Outer diameter | 3.50 mm |
Min./max. temperature conditions | -40 to 85 °C |