Vehicle cable FLY
Vehicle cable FLY roll
VEHCBL-FLY-COL-BLACK-16,0SMM
ZEBRA
Art.-no.
07701113
EAN 4011231766357
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Product information
Datasheets(X)
Wire cross section | 16 mm² |
Colour | Black |
Outer diameter | 7 mm |
Min./max. temperature conditions | -40 to 70 °C |