Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vehicle cable FLY

Vehicle cable FLY roll
VEHCBL-FLY-COL-BLACK-35,0SMM
ZEBRA

Art.-no. 0770113
EAN 4011231766425

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Packaged goods
  • Nominal voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

35 mm²

Colour

Black

Outer diameter

10.2 mm

Min./max. temperature conditions

-40 to 70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information