Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Polyester fabric adhesive tape

Polyester cloth adhesive tape
ADHTPE-WOVN-BLCK-W19MM-L25M

Art.-no. 0771100119
EAN 4049557804415
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For bundling and bandaging cable harnesses, especially where high temperatures can occur (e.g. in the engine compartment)
  • Abrasion and tear resistant

  • PVC-compatible

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

• Smooth polyester finish for external vehicle use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For bundling and bandaging cable harnesses, especially where high temperatures can occur (e.g. in the engine compartment)

Adhesive base

Acrylate

Backing material

Polyester

Length

25 m

Width

19 mm

Thickness

0.27 mm

Colour

Black

Max. temperature resistance

150 °C

Min./max. temperature resistance

-40 to 150 °C

Min. longitudinal resistance to tearing

200 N/cm

Elongation at break

20 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information