Heatshrink Tubing 3:1
Heat shrink hose in dispenser box 3:1
HEAT SHRINK WHITE 3M 18.0-6.0MM
Register now and access more than 20,000 products
- Designed specifically for the needs of commercial users.
- 3:1 shrink ratio means less inventory.
- Provides general electrical and mechanical protection.
- Highly flexible and has good resistance to oils and fluids.
Datasheets(X)
For automotive, domestic, and industrial applications.
Colour | White |
Diameter | 18 mm |
Diameter (shrunk) | 6 mm |
Sleeve-wall thickness when shrunk | 0.85 mm |
Dielectric strength | 15 kV/mm |
Min./max. shrinkage temperature | 70 to 120 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 3 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!