Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive

Heat shrink hose in dispenser box 2:1
HEAT SHRINK GRN/YL 10M 6.5-3.2MM

Art.-no. 07715 64
EAN 4050641293244

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Dimensions of dispenser box: approx. 163 x 50 x 172 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green
Yellow

Diameter

6.5 mm

Diameter (shrunk)

1.5 mm

Sleeve-wall thickness when shrunk

0.65 mm

Dielectric strength

15 kV/mm

Min./max. shrinkage temperature

70 to 120 °C

Min./max. temperature conditions

-55 to 125 °C

Material

Polyolefin

Flame-retardant

Yes

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information