Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive
Heat shrink hose in dispenser box 2:1
HEAT SHRINK GRN/YL 10M 6.5-3.2MM
Register now and access more than 20,000 products
Dimensions of dispenser box: approx. 163 x 50 x 172 mm
Datasheets(X)
Colour | Green |
Diameter | 6.5 mm |
Diameter (shrunk) | 1.5 mm |
Sleeve-wall thickness when shrunk | 0.65 mm |
Dielectric strength | 15 kV/mm |
Min./max. shrinkage temperature | 70 to 120 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 10 m |