Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fabric shrink hose Shrink rate 2:1

Fabric heat-shrink tubing
FABHSHRTUB-BLACK-(30,0-15,0MM)

Art.-no. 0771570030
EAN 4045989604982
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Tight and flexible


Perfect protection even for tight radii



Very good heat protector/insulator



Excellent protection against abrasion and rodents



Excellent chemical resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to protect or bundle cables, lines, wires and hoses in cable fabrication, the automotive and electrical industries and switch and system construction

Diameter

30 mm

Diameter (shrunk)

15 mm

Colour

Black

Min./max. temperature resistance

-40 to 150 °C

Flammability

Self-extinguishing as per UL94 HB

Material

PES - Polyester

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information