Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Charger clamp Partly insulated, 120 A

Load clamp, partly insulated, 120 A
CHRGCLMP-ST-(ZN)-PARTINSU-BLACK-120A

Art.-no. 07733146
EAN 4011231773119

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Galvanized sheet steel, PVC plastic handles

  • Opening angle: 50°/50 mm

  • Weight: 97 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

120 A

Colour

Black

Length

180 mm

Opening angle

50 Degree

Width of mouth

50 mm

Material

Sheet steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information