Heavy duty cable reel H07VV-F 3G1.5 mm2 with 4 socket outputs
Plastic cable reel H07VV-F 3G1,5
CBLREEL-PLA-4SKT-H07VV-F3G1.5-30M-PLG/I
Art.-no. 0774033332
EAN 4062856395286
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
With AU/NZ plug and socket, for Australia and New Zealand markets
- Shatterproof plastic cable drum
- 4 x output sockets
- Robust, shock-absorbing tubular steel frame
- Ergonomic handle for safe transportation
- Compliance with AS/NZS 3105:2014+A1
- AS/NZS 3100:2017
Product information
Datasheets(X)
Cable type | H07VV-F3G1,5 mm² |
Cable length | 30 m |
Design | Fixed handle |
Nominal current | 10 A |
Nominal voltage | 240 V |
IP protection class | IP 20 |
Length x width x height | 195 x 368 x 270 mm |
Plug type | I |
Overheating protection | Thermal circuit-breaker |