Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Self-adhesive cover fleece

Self-adhesive cover fleece
COVFLC-SELF-ADHESIVE-50M

Art.-no. 0818050050
EAN 4058794086348

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

White self-adhesive cover fleece for visually high-quality covering work
  • Absorbent, white fleece useful side with high abrasion resistance

  • Easy to cut

  • Extremely tear-resistant
Notice

Self-adhesive cover fleece is not suitable for freshly laid coverings as it is not breathable and can cause stains. The self-adhesive cover fleece can be removed completely without a residue on most surfaces. Due to varying surface conditions and environmental influences, no general guarantee for this can be assumed, however.

We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing required! For further information, please refer to the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Temporary protection of diverse floor and stair coverings. The self-adhesive cover fleece is used whenever there is a need to set up construction site equipment quickly without creating a dangerous tripping hazard. Floor coverings such as parquet, laminate, ceramic, tile or even wooden stairs can be protected particularly well by the absorbent fleece.

Instructions

Position with the film down!


Cut open the packaging on the cut protection lines and remove. Roll out the self-adhesive cover fleece onto the surface to be protected and cut to size.

Material

Polyester/Propylene

Roll width

1 m

Length of roll

50 m

Coating weight per m²

135 g

Number of rolls per pallet

25 PCS

Product weight (per item)

7 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SAFEKNFE-W.BLDE-L170MM

ZEBRA
x 1 pcs

CARPEKNFE-RETRACTABLE-W.BLDE-L170MM

ZEBRA
With three stop positions and a fully retractable bi-metal blade.
x 1 pcs

CUTTER-2C-H9MM-L160MM

Highly non-slip and ergonomic thanks to high-quality 2-component handle and automatic blade locking
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information