Automask PE paintwork protection film
Paint protection film Automask PE
COVER FOIL AUTOMASK-PE 1100MM X 33M
Art.-no.
0818125110
EAN 4045989053414
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- High initial adhesion
- 100% watertight
- Simple application even in difficult areas
Numerous dimensions offer outstanding protection
Product information
Datasheets(X)
Material | HDPE - High density polyethylene |
Length | 33 m |
Width | 1100 mm |
Foil thickness | 8 µm |
Max. temperature resistance | 110 °C |