Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Multi-purpose tray

Plastic multi-purpose tray
TRAY-PLAST-BLACK-56X42X8CM

Art.-no. 0824010068
EAN 4046777091694
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Plastic tray for universal use

Broad range of applications


  • Fits under almost any vehicle

  • Can be used anywhere, for daily use


Stackable



Edge recess for pouring fluids in a controlled manner


Only on version with 50-l holding capacity

Notice

The tray with 50 l holding capacity is also suitable for collecting oil in accordance with DIN 16901 and is resistant to acids.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. to catch spilled liquids in the event of accidents. Also ideal for transporting and storing utensils and items of all kinds

Colour

Black

Volumetric capacity

18 l

External length

56 cm

External width

42 cm

External height

8 cm

Material

PE - Polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information