Multi-purpose tray
Plastic multi-purpose tray
TRAY-PLAST-BLACK-88X60X10CM
Register now and access more than 20,000 products
Broad range of applications
- Fits under almost any vehicle
- Can be used anywhere, for daily use
Stackable
Edge recess for pouring fluids in a controlled manner
Only on version with 50-l holding capacity
The tray with 50 l holding capacity is also suitable for collecting oil in accordance with DIN 16901 and is resistant to acids.
Datasheets(X)
E.g. to catch spilled liquids in the event of accidents. Also ideal for transporting and storing utensils and items of all kinds
Colour | Black |
Volumetric capacity | 50 l |
External length | 88 cm |
External width | 60 cm |
External height | 10 cm |
Material | PP - Polypropylene |