RECHARGEABLE PEN LIGHT LED 6+UV LED
Cordless LED UV pen light
LAMP-CORDL-6+1LED-SPOT/UV-LIION-3+1W
Register now and access more than 20,000 products
Main light 6pcs SMD LED, spot light 1pc UV 365nm LED
Spot UV light, main light, off
Switch mode
Battery charging status
One indicator light
Strong magnet on the clip of the light
Short charging time, long light duration
Latest lithium-polymer battery technology
Scope of delivery
Lamp and Micro USB cable
Only spot light is UV
Datasheets(X)
- Ultraviolet UV flashlights are useful in leak detection, forensics, pest control, HVAC, authenticating money and documents and more.
- UV light will cause objects to turn fluorescent.
Min. colour rendering index (CRI) | 70 |
Luminous flux main light | 150 lm |
Colour temperature | 6000 K |
Colour temperature 2 | 365 |
Luminous period of main light | 3 h |
Luminous period of secondary light | 6 h |
Charging time | 2.5 h |
IP protection class | IP 20 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 800 mAh |
Type of rechargeable battery/battery | Li-lon |
Min./max. operating temperature | -10 to 40 °C |