ERGOPOWER PAD wireless charging pad
Charging pad PAD for Ergopower+ lamps Global
CHRGPAD-(PAD I)-F.ERGOPOWER+-GLOBAL
Art.-no. 0827940091
EAN 4062856081844
Register now and access more than 20,000 products
- 2 rear-mounted magnets for mounting on metallic surfaces
- 4 through holes for screw mounting (fixings not included)
- Additional USB-A output for charging other devices
- Efficient and convenient charging thanks to the lamp's optimised self-positioning on the load plate
Only suitable in combination with lamps from the ERGOPOWER+ series. The charging pads are not approved for charging smartphones or mobile phones.
1 Year Warranty
Datasheets(X)
For indoor use
Type description | GLOBAL VERSION (CHARGING PAD + USB-A/USB-C CABLE) |
Design | Charging pad for 1 lamp |
IP protection class | IP 20 |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!