Mains plug for USB 2.0 charger 5V 1A
Power plug 5 V/1 A with USB socket
PWRPLG-USB-5VDC-5W-BLACK-AU
Art.-no.
0827940375
EAN 4056807468129
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Intelligent universal charger with USB connection for charging USB devices
- Protects the end device and the charger against overload and short circuit
- Automatic monitoring of output current and output voltage
Product information
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V/AC |
Charging current | 1 A |
Power rating | 5 W |
Height | 53 mm |
Length | 55 mm |
Width | 42 mm |
Colour | Black |