Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

5V 1A Charger with USB-A/USB-C charging cable

Power plug 5 V/1 A with USB socket
PWRPLG-USB-5VDC-5W-BLCK-SAW06C-PLG/I

Art.-no. 0827940401
EAN 4065746679824
Prices for customers after login
5V 1A Charger with USB-A/USB-C charging cable

Art.-no. 0827940401

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Intelligent universal charger with USB connection for charging USB devices

Protects the end device and the charger against overload and short circuit



Automatic monitoring of output current and output voltage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

100 / 240 V/AC

Charging current

1 A

Power rating

5 W

Plug type

I

Height

48 mm

Length

41 mm

Width

40 mm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information