Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3.7V 750mAh Li-ion Battery

Battery 10060 3.7V 750mAh
BTRY-LIION-(10060)-3.7V-750MAH

Art.-no. 0837909000

EAN 4099618566745

Prices for customers after login
3.7V 750mAh Li-ion Battery

Art.-no. 0837909000

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Würth Li-ion Battery
Slim shape with 750mAh volume

For use with some electrical products requiring USB-C charging



  • Battery must be fitted to a compatible tool before charging can commence
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

750 mAh

Length x width x height

10 x 10 x 93 mm

Product weight (per item)

20.000 g

Colour

Red, White

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

TRCH-BTRY-LED-(ERGOPOWER ROTATE)-SML

Compact, lightweight penlight/flashlight with magnet and clip, designed for heavy-duty use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information