Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Refill- replacement rubber blades Multi section

Windscreen wiper, spare blade, clipless
BLDE-WSCRNWPR-CAR-6MM-L600MM-L24IN

Art.-no. 0848070601

EAN 4045989536887

Individual price display after login
Refill- replacement rubber blades Multi section

Art.-no. 0848070601

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Universal - fits on all conventional wipers

Quick and easy mounting



Good wiping quality & long service life


With graphite coating, good wiping quality & long service life



Required little stock to cover the full range,


Thanks to the cutting points in inch intervals



Environmentally friendly

Notice

For more detailed fitting instructions, see side of box.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Fitting Instructions.


  • Measure insert against frame.

  • Snap metal rails at notches, to correct length.

  • Trim off excess rubber to the required length.

  • Fit the new wiper refill to the frame.

Length

24 in

Profile thickness

6 mm

Ultraviolet resistance

Yes

Material

Rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information