Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Windscreen wiper for commercial vehicles, Premium

Windscreen wiper for commercial vehicle Premium
WSCRNWPR-BUS-PREMIUM-C1-1000MM

Art.-no. 0848090001
EAN 4062856220724

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Premium truck and bus windscreen wipers in OE quality

Highest quality and long service life


  • The high-quality rubber ensures an efficient and long-lasting wiping result in any weather

  • The robust all-metal construction with corrosion protection and high-quality connecting joints allows an extra long service life

  • A windscreen wiper which meets all OE specifications, made in Germany


Easy to use with wide coverage


  • Simple and fast assembly thanks to the original OE adapters

  • Extensive coverage of up to 94% of the European fleet

  • Truck wiper (500 mm – 700 mm) in double pack, bus wiper (800 mm – 1000 mm) in single pack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Windscreen wipers for vans, trucks and busses

Range of applications

Bus

Length

1000 mm

Wiper arm type

Hook mounting 16 x 6 mm

Adapter wiper arm

C1

Design

Multi adapter

Material

Metal/rubber

Product weight (per item)

760 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information