Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic Backed Wiper Refill

Wiper rubber w. reinforced plastic TRUCK
BLDE-WSCRNWPR-PRFLTH9,5-L1000MM

Art.-no. 0848100095
EAN 4062856071739

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Universal fit for trucks, bus, light commercials

Wiper Refills are polycarbonate backed.


  • Extra durability and longer life.


100% Natural Rubber


  • More efficient cleaning.

  • Smooth operation.

  • Longer lasting.
Notice

Not suitable for pantograph wiper applications on coaches

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For trucks, bus, light commercials.

Instructions

1. Fit the new wiper refill to the frame, ensuring clip is secured.


2. Trim off excess to the required length.



For more detailed fitting instructions, see side of box.

Length

1000 mm

Profile thickness

9.5 mm

Material

Rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information