Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Car Windscreen Wiper Conventional Standard

Car windscreen wiper Economic
WSCRNWPR-CAR-HOKMNT-L700MM-1PCE

Art.-no. 0848270700
EAN 4050641445032

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Individual practical packaging with perforation


  • Low stocking costs

  • Lean assortment

  • High market coverage due to individual equipping of vehicles

  • Optically attractive design


Profile edge protection


Protects graphite coating of rubber profile in the packaging



Natural rubber wiping lip with graphite coating


  • Extremely smooth-running

  • UV and ozone-resistant

  • High operating temperature range


Pre-mounted 9 × 3 U-clip adapter & multi-adapter included in package


For fast and easy mounting with a high market coverage



Metal bar system with stainless-steel rivets


Highly resistant to the effects of weathering (168 hrs. in salt spray test according to SAE J903C).



Stainless-steel pin joints on plastic mounts


  • Enable smooth running of wiper blade with long service life

  • Good refillability


Scope of delivery


1 × windshield wiper with profile edge protection including pre-installed 9 × 3 U-clip adapter and multi-adapters for high market coverage.

Notice
  • Make sure that the windshield is free of oil,wax, tar and other soiling so that the service life is not reduced.

  • The windshield wipers should be replaced in case of smearing or decreasing wiping performance.

  • We recommend replacing the windshield wipers every 6 months.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For older cars with hook attachments (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (usually small cars from Asian vehicle manufacturers).

Length

700 mm

Length in inches

28 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information