Car Windscreen Wiper Conventional Standard
Car windscreen wiper Economic
WSCRNWPR-CAR-HOKMNT-L700MM-1PCE
Register now and access more than 20,000 products
Individual practical packaging with perforation
- Low stocking costs
- Lean assortment
- High market coverage due to individual equipping of vehicles
- Optically attractive design
Profile edge protection
Protects graphite coating of rubber profile in the packaging
Natural rubber wiping lip with graphite coating
- Extremely smooth-running
- UV and ozone-resistant
- High operating temperature range
Pre-mounted 9 × 3 U-clip adapter & multi-adapter included in package
For fast and easy mounting with a high market coverage
Metal bar system with stainless-steel rivets
Highly resistant to the effects of weathering (168 hrs. in salt spray test according to SAE J903C).
Stainless-steel pin joints on plastic mounts
- Enable smooth running of wiper blade with long service life
- Good refillability
Scope of delivery
1 × windshield wiper with profile edge protection including pre-installed 9 × 3 U-clip adapter and multi-adapters for high market coverage.
- Make sure that the windshield is free of oil,wax, tar and other soiling so that the service life is not reduced.
- The windshield wipers should be replaced in case of smearing or decreasing wiping performance.
- We recommend replacing the windshield wipers every 6 months.
Datasheets(X)
For older cars with hook attachments (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (usually small cars from Asian vehicle manufacturers).
Length | 700 mm |
Length in inches | 28 in |