Glazing packer
Glazing packer
GLZNGPCKR-WO.SLPPROT-20X5
Register now and access more than 20,000 products
- Material: Polypropylene
- Ageing-resistant
- Temperature-resistant
- Optimised rib system for high load-bearing capacity
- Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)
- Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
Datasheets(X)
Block alignment
Blocks should be positioned about one block length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the block. Blocks can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing blocks must be positioned over a frame fastening point. The number of glazing blocks should be increased accordingly for heavy glazing units.
Thickness | 5 mm |
Width | 20 mm |
Length | 100 mm |
Material | PP - Polypropylene |
Colour | Green |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!