Spacing Blocks Packing Shims
Heavy-duty spacer block
SPCEBLOCK-GREY-100X75X15MM
Art.-no. 0875605105
EAN 4056807703442
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
High quality polypropylene packing shims with raised ridges to minimise slippage
- Designed for packing and algining applications
- Made from high quality polypropylene to minimise distortion of shape or thickness
- Colour coded for easy identification
AS3850.1:2015
Product information
Datasheets(X)
Application area
For fastening and adjustment of the concrete elements. Suitable for concrete, stone and other heavy installations.
Length | 75 mm |
Width | 100 mm |
Thickness | 15 mm |
Material | PP - Polypropylene |
Colour | Grey |