Spacing Blocks Packing Shims
Heavy-duty spacer block
SPCEBLOCK-WHITE-150X100X20MM
Art.-no. 0875605113
EAN 4056807703527
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for registered customers
		Register now and access more than 20,000 products
High quality polypropylene packing shims with raised ridges to minimise slippage
- Designed for packing and algining applications
 - Made from high quality polypropylene to minimise distortion of shape or thickness
 - Colour coded for easy identification
 
AS3850.1:2015
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For fastening and adjustment of the concrete elements. Suitable for concrete, stone and other heavy installations.
Length  | 100 mm  | 
Width  | 150 mm  | 
Thickness  | 20 mm  | 
Material  | PP - Polypropylene  | 
Colour  | White  |