Checkpoint® Wheel Nut Indicator
Safety detector Checkpoint
SAFEDETR-YELLOW-FLOURES-W32.5MM-SW19MM
Register now and access more than 20,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
Datasheets(X)
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 7 mm |
Width across flats | 19 mm |
Colour | Yellow |
Product weight (per item) | 4 g |
Material | Polypropylene / polyethylene / ethylene vinyl acetate |
Melting temperature | 125 °C |