Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Checkpoint® Wheel Nut Indicator

Safety detector Checkpoint
SAFEDETR-YELLOW-FLUORES-W44MM-WS27MM

Art.-no. 0879010027

EAN 4058794509113

Prices for customers after login
Checkpoint® Wheel Nut Indicator

Art.-no. 0879010027

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Visual indicators to spot loosening of wheel nuts

Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.



  • Contains UV stabiliser to extend the lifetime when fitted to the vehicle

  • Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings

  • Features 48 teeth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.

Width

7 mm

Width across flats

27 mm

Colour

Yellow

Product weight (per item)

1.750 g

Material

Polypropylene / polyethylene / ethylene vinyl acetate

Melting temperature

125 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information