Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Checkpoint Checklink® Wheel Nut Indicator

Safety detector Checklink
SAFEDETR-33MM-YELW-LINK

Art.-no. 087911433

EAN 4062856521869

Prices for customers after login
Checkpoint Checklink® Wheel Nut Indicator

Art.-no. 087911433

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Visual indicators to reduce and spot the loosening of wheel nuts.

Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.



  • Contains UV stabiliser to extend the lifetime when fitted to the vehicle

  • Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings

  • Features 18 teeth

  • Made in the United Kingdom
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a break in the pattern occurs, investigate the issue as required.

Width

14 mm

Width across flats

33 mm

Colour

Yellow

Product weight (per item)

5.000 g

Material

Plastic

Melting temperature

125 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information