Checkpoint Dustite short wheel nut indicator
Dustite safety indicator, short version
SAFEDETR-33MM-YELLOW
Art.-no.
087967678
EAN 4062856521883
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Visual display for detecting loose wheel nuts; also protects nuts from harmful external influences
- Manufactured from pure polymer, resistant to water, road salt, oil, detergents and other solvents or contaminants
- Contains UV-stabilizer to prolong the service life when it is attached to the vehicle
- Melts consistently at 125°C to indicate tire overheating, e.g. in case of problems with brakes or bearings
- 48 teeth
- Made in the UK
Product information
Datasheets(X)
Instructions
Place the wheel nut indicators in a uniform pattern on the wheel nuts. If this pattern becomes interrupted, determine the cause as necessary.
Width | 46 mm |
Width across flats | 33 mm |
Colour | Yellow |
Product weight (per item) | 5 g |
Material | Plastic |
Melting temperature | 125 °C |