Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

ABC disassembly tool, metal, short
DISASMBYTL-F.BRKPIP-ABC-SHRT-T15

Art.-no. 0885620234

EAN 4062856394852

Individual price display after login
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

Art.-no. 0885620234

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Notice

Perform a maximum of 5 assembly and disassembly operations per coupling.

High quality


  • Special release tools with outstanding material and finishing quality

Efficient use


  • Simplifies tube removal reducing costs due to shorter vehicle downtime

Large size range


  • Suits a large variety of tube diameters
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium, steel

Suitable for pipe diameter

15 mm

Length

32 mm

Max. operating pressure

0 mbar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information