RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
ABC disassembly tool, metal, short
DISASMBYTL-F.BRKPIP-ABC-SHRT-T16-5/8"
Art.-no. 0885620235
EAN 4062856394869
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Notice
Perform a maximum of 5 assembly and disassembly operations per coupling.
High quality
- Special release tools with outstanding material and finishing quality
Efficient use
- Simplifies tube removal reducing costs due to shorter vehicle downtime
Large size range
- Suits a large variety of tube diameters
Product information
Datasheets(X)
Material | Aluminium, steel |
Suitable for pipe diameter | 16 mm |
Suitable for pipe (T) | 5/8 inch |
Length | 34 mm |
Max. operating pressure | 0 mbar |