Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stone chipping and corrosion protection Aqua

Gravel guard and corrosion protection AQUA
GRVLGUA-BLACK-1LTR

Art.-no. 0890030
EAN 4050641076908
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Synthetic resin and water-based coating compound that can be painted.
  • Can be painted after approx. 24 hours with all paint systems, especially with water-based paints

  • Guarantees clean, mist-free operation

  • No run-off at vertical points

  • Resistant and readily grindable after drying

  • Suitable for furnace drying at up to 60°C
Notice

Do not spray on joints, engines, gears and brake systems. Protect from frost! Store between 10°C and 30°C.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repair and/or restoration of the original structure and for protection against stone chips and corrosion in all visible areas, e.g. front and rear valances, side skirts, etc. Highly suitable as anti-drone mass for indoors, e.g. doors, engine and luggage compartment.

Instructions

Shake can well before use. The substrate must be dry and free of rust, dirt and grease. Old coating compounds to be removed. For processing with spray gun, art. no. 0891 106 3 or 0891 110 640. Optimum spraying distance: 30 cm. Working pressure: 3 – 6 bar.

Chemical basis

Acrylate

Contents

1000 ml

Weight of content

1.2 kg

Colour

Black

Max. processing temperature

25 °C

Min./max. processing temperature /conditions

10 to 25 °C / at 23°C

Conditions for through drying

at 20°C

Max. pressure

6 bar

Max. temperature conditions

35 °C

Min./max. temperature conditions

15 to 35 °C

Min. pressure

3 bar

Min./max. spraying distance

30-40 cm

Can be varnished after

24 h

Drying time/conditions

48 h / at 20°C

Conditions for drying time

at 20°C

Density/conditions

1.2 g/cm³ / at 25°C

Min./max. temperature resistance

-10 to 80 °C

Shelf life from production/conditions

18 Month / at 10°C to 30°C

Conditions to maintain shelf life from production

at 10°C to 30°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Undercoating spray gun For applying gravel guard and undercoating products containing solvents

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs
Underbody seal cup gun For applying solvent- and water-based gravel guard, undercoating and cavity sealing products

UBSSPRGUN-CUP-GUN

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Undercoating spray gun For applying gravel guard and undercoating products containing solvents

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information