Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Multi-purpose lubricant Ultra 2040  - LUB-MULTI-(ULTRA 2040)-PTFE-500ML
´
Multi-purpose lubricant Ultra 2040  - LUB-MULTI-(ULTRA 2040)-PTFE-500ML - 1

Multi-purpose lubricant Ultra 2040

Multi-purpose lubricant Ultra 2040
LUB-MULTI-(ULTRA 2040)-PTFE-500ML

Art.-no. 0890085500

EAN 4053479102771

Individual price display after login
Multi-purpose lubricant Ultra 2040

Art.-no. 0890085500

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Lubricant, penetrating and water displacing agent
  • Loosens seized and rusted parts

  • With PTFE and 360° valve

  • Silicone-free

  • Removes moisture from electrical systems

  • Strong water displacement effect
  • Exceptional corrosion protection

  • Effective capillary action for penetrating rusted and corroded parts
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Also suitable for boats, caravans and motor vehicles.

Instructions

Ultra 2040 can be used both indoors and outdoors. Displaces moisture from all electrical equipment. Lubricates fittings, locks etc.

Colour

Light yellow

Smell/fragrance

Perfumed

Contents

500 ml

Silicone-free

Yes

Min./max. temperature conditions

0.01 to 130 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information