Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ultra Wheel Cleaner - WHLCLNR-NONACIDBASED-20LTR
´
Ultra Wheel Cleaner - WHLCLNR-NONACIDBASED-20LTR - 1

Ultra Wheel Cleaner

Wheel cleaner non-acid based
WHLCLNR-NONACIDBASED-20LTR

Art.-no. 0890102106

EAN 4062856190515

Individual price display after login
Ultra Wheel Cleaner

Art.-no. 0890102106

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Non-acid based
  • An effective wheel cleaner free of hydrofluoric acid, sodium bifluoride.

  • This user friendly and safe wheel cleaner will remove the most stubborn brake dust and road grime leaving behind a brilliant shine to your wheels.
NoticeThese instructions are only recommendations which are based on our experience. We advise preliminary testing before use. Reserved for industrial and professional use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable For: Mag, alloy, chrome, clear coated and colour coated wheels.

Instructions

Spray or paint the Wurth Ultra Wheel Cleaner onto the wheels surface allowing the product to penetrate the grime, pressure wash off. For stubborn built up grime repeat and scrub the area with a soft brush or sponge, pressure wash off. Ensure all cleaner has been washed off the surface.

Contents

20 l

Weight of content

22 kg

Container

Drum

Chemical basis

Water

Smell/fragrance

Characteristic

Colour

Clear

Density/conditions

1 g/cm³ / at 20°C

Shelf life from production

36 Month

Free of phosphoric acid

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

PMPSPRBTL-WHEELCLNR-1000ML

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information