Non-flammable Brake Cleaner
Brake cleaner non-flammable
BRKCLNR-NFLMMABLE-5LTR
Register now and access more than 20,000 products
Powerful cleaning
Dearomatised hydrocarbon based cleaner
Reduced consumption and longer working time
Increase of flash off time due to high flash-point (above 62°C)
Safe to use on sites where a non-flammable cleaner is required.
Product especially suited for the mining industry.
Datasheets(X)
For the removal of grease, oil, brake fluid, dirt and other surface contaminants from machinery components and engine parts. Useful on brake linings, disc pads, drums, cylinders and springs.
Contents | 5 l |
Container | Container |
Colour | Clear |
Chemical basis | Naphtha |
Density/conditions | 0.78 g/cm³ / at 15°C |
Shelf life from production | 60 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!