Flex sealant Construction
Floor joint sealant
JNTCOMPD-WHITE-600ML
Register now and access more than 20,000 products
- One-component, ready for use
- Good adhesion to many substrates
- Can be overpainted/sanded
- Tear strength1 (ISO 34): 7.0 N/mm approx.
- E-modulus (DIN EN ISO 8339): <0.4 N/mm2 at 60% elongation
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Sealing joints in building construction such as movement and construction/isolation joints around windows and doors, facades, claddings
- Edges of the joint must be clean, dry and stable. Pay attention to the dimensions of the joint- see technical datasheet.
- Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3 / 0893 003.
Colour | White |
Contents | 600 ml |
Chemical basis | Polyurethane |
Density | 1.18 kg/l |
Continuous motion absorption | 25 % |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 70 °C |
Min. surface processing temperature | -20 °C |
Max. surface processing temperature | 40 °C |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Min. skin-formation time | 90 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Shelf life from production/conditions | 12 Month / at 10°C to 25°C |
Silicone-free | Yes |