Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flex sealant Construction

Floor joint sealant
JNTCOMPD-GREY-600ML

Art.-no. 0890110182

EAN 4050641879578

Individual price display after login
Flex sealant Construction

Art.-no. 0890110182

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

1-component PU sealant for high-stress joints, both indoors and outdoors
  • One-component, ready for use

  • Good adhesion to many substrates

  • Can be overpainted/sanded

  • Tear strength1 (ISO 34): 7.0 N/mm approx.

  • E-modulus (DIN EN ISO 8339): <0.4 N/mm2 at 60% elongation
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Sealing joints in building construction such as movement and construction/isolation joints around windows and doors, facades, claddings

Instructions
  • Edges of the joint must be clean, dry and stable. Pay attention to the dimensions of the joint- see technical datasheet.

  • Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3 / 0893 003.

Colour

Grey

Contents

600 ml

Chemical basis

Polyurethane

Density

1.18 kg/l

Continuous motion absorption

25 %

Min. temperature resistance

-40 °C

Max. temperature resistance

70 °C

Min. surface processing temperature

-20 °C

Max. surface processing temperature

40 °C

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. skin-formation time

90 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Silicone-free

Yes

Recoatable/Can be painted over

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information