Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ultra Glass - GLASS-CLNR-CONCEN-20LTR
´
Ultra Glass - GLASS-CLNR-CONCEN-20LTR - 1

Ultra Glass

Glass and windscreen cleaner
GLASS-CLNR-CONCEN-20LTR

Art.-no. 0890220010

EAN 4062856186815

Individual price display after login
Ultra Glass

Art.-no. 0890220010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Non streak glass cleaner
  • A concentrated glass cleaner that can be added to the vehicle's windscreen washer reservoir or decanted into a spray bottle for office and home use.

  • The special formula ensures quick drying eliminating streaking, leaving your windows crystal clear.
NoticeThese instructions are only recommendations which are based on our experience. We advise preliminary testing before use. Reserved for industrial and professional use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all glass types, can be used on all tinted windows, ammonia free.

Instructions

Spray onto glass as needed. To clean, wipe with a clean cloth or paper towel. Mixing ratios are 95% water and 5% Wurth Ultra Glass. For heavy soiling on glass up to 10% concentrate can be used. For optimal results use demineralised water.

Contents

20 l

Product weight (per item)

16600.000 g

Container

Drum

Chemical basis

Water

Smell/fragrance

Characteristic

Colour

Blue

Density/conditions

1.04 g/cm³ / at 20°C

Shelf life from production

24 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

PMPSPRBTL-WINDCLNR-1000ML

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information