Ultra Glass
Glass and windscreen cleaner
GLASS-CLNR-CONCEN-20LTR
Register now and access more than 20,000 products
- A concentrated glass cleaner that can be added to the vehicle's windscreen washer reservoir or decanted into a spray bottle for office and home use.
- The special formula ensures quick drying eliminating streaking, leaving your windows crystal clear.
Datasheets(X)
For all glass types, can be used on all tinted windows, ammonia free.
Spray onto glass as needed. To clean, wipe with a clean cloth or paper towel. Mixing ratios are 95% water and 5% Wurth Ultra Glass. For heavy soiling on glass up to 10% concentrate can be used. For optimal results use demineralised water.
Contents | 20 l |
Product weight (per item) | 16600 g |
Container | Drum |
Chemical basis | Water |
Smell/fragrance | Characteristic |
Colour | Blue |
Density/conditions | 1.04 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!