Tar remover
Remover of tar
TARREM-300ML
Register now and access more than 20,000 products
- Strong solvent for removing stubborn dirt
- Easy rinsing thanks to emulsifying effect
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
Tar remover has good cleaning properties thanks to its optimised composition of solvents and is used to remove the substances mentioned above and other impurities from vehicles and machines of all types.
Spray on directly or apply to the surface to be treated with a saturated cloth, allow to take effect briefly and remove with a cloth or soft sponge.
Contents | 300 ml |
Product weight (per item) | 308.583 g |
Container | Can |
Chemical basis | Aliphatic hydrocarbon |
Smell/fragrance | Characteristic |
Colour | Colourless |
Min. flashing point | 21 °C |
Density/conditions | 0.749 g/cm³ / at 20°C |
Shelf life from production/conditions | 36 Month / at 20°C |
AOX-free | Yes |
Bio-degradable | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!