Window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)
Window application nozzle with V-neck
APPJET-WNDWREP-(V-CUTTING-15MM)-12PCS
Register now and access more than 20,000 products
- With V-cut-out, height 15 mm
- Outlet opening, diameter 7.5 mm
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
Colour | Red |
Product weight (per item) | 2.875 g |