Static mixing tube for 2C adhesives
Static mixing tube for 2C-adhesives
STATMIXTUB-ADH-ESK50/FLM50-(BAG 12 PCS)
Art.-no.
0891120
EAN 4099618535482
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For ESK-50 fast-acting epoxy resin adhesive and FLM 50 2C liquid metal filler in 50 ml containers
Product information
Datasheets(X)
Material | 0 - not applicable |
Colour | 0 - not applicable |
Length | 12 cm |
Product weight (per item) | 3.330 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!