Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3 in 1 tool for silicone with exchangable pads

Joint smoother 3in1
JNTSMTHR-3IN1-BLACK-40X190MM

Art.-no. 0891184010
EAN 4050641879530

Prices for customers after login
3 in 1 tool for silicone with exchangable pads

Art.-no. 0891184010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Multi-function design: silicone trowel, scraper, surface cleaning blade
  • Improve the agglutinating quality and the aesthetic sense of surface

  • Integrated structure, easily disassemble and assemble

  • Material: POM body, TPV pad, Stainless steel scraper blade

  • With 5 sizes (3R, 6R, 10R, 13R, 17R) radius exchangeable pads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyoxymethylene

Colour

Black

Length

190 mm

Width

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information