Measuring cups With pouring spout
Measuring cup with pouring spout
MSREJUG-DRAINFUNNEL-3LTR
Art.-no.
08914003
EAN 4011231825054
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Ideal for transferring oil, coolant, screenwash etc.
- German, English and American scale graduation
- Funnel-shaped spout
- Ergonomic design
- Break-proof and stable
- Temperature range (°C): -10/+110
- Resistant to oils, acids and fuels
Product information
Datasheets(X)
Contents | 3 l |
Material | HDPE - High density polyethylene |
Colour | White |
Resistance against | Oil, Acid |
Product weight (per item) | 331.000 g |
Scale | Scale: 0.5 l |