Pressure sprayer Solvent-resistant
Pressure sprayer for solvent
PMPSPRBTL-PLA-EMPTY-1LTR
Register now and access more than 20,000 products
Safe manual removal from portable vessels
Easy to open owing to surface-feel elements
Ergonomic, robust spray atomiser with long handle
- Work made less tiring thanks to low operating force
- Can also be attached to the workshop trolley
Customisable label
- Space for labelling the filled liquid
- Extra fields for safety instructions
Good stability due to conical shape
For solvent-based cleaners (not suitable for power cleaners, universal thinners and 1A assembly and parts cleaners, acidic and alkaline cleaners or polar solvents such as acetone or ethanol)
Datasheets(X)
Material | Plastic |
Colour | White |
Diameter | 95 mm |
Height | 275 mm |
Contents | 1 l |