Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Product-specific pressure sprayer, unfilled

Pump spray bottle printed, unfilled
PMPSPRBTL-PLA-BRKCLNR-1LTR

Art.-no. 0891503002
EAN 4046777437201

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Refillable empty pump spray bottle for easy application of products from canisters or drums
  • Break-proof, empty 1 litre container

  • Easy opening owing to surface feel elements
Resistance list
Pump spray bottleAcid-resistantAlkali-resistantSolvent resistant, 360°
Art. no.0891 503 0300891 503 0310891 503 001
0891 503 360
Concentration
AcidsAcetic acid5%
Silica100%
Oxalic acid100%
Palmitic acid100%
Phosphoric acid30%
Phthalic acid100%
Nitric acid10%
Sulphuric acid10%
Citric acid50%
Citric acid10%
AlcoholsAmyl alcohol100%
Butanol100%
Ethanol100%
Isopropanol100%
Methanol100%
Propanol100%
Aliphatic hydrocarbonsPropane100%
Naphtha100%
Isooctane100%
n-decane100%
n-hexane100%
n-heptane100%
n-pentane100%
Petroleum100%
Aromatic hydrocarbonsBenzene100%
Cyclohexane100%
Cyclohexanol100%
Limonene100%
Naphthalene100%
Toluene40%
Xylene100%
Crude oils and derivativesPetrol100%
Diesel100%
Kerosene100%
Mineral oil100%
White spirit100%
Alkalines and ketonesAcetone100%
Acetone mixture, solvent-basedUp to 3% acetone
Ammonia10%
Calcium hydroxide100%
Rim cleaner, extremely alkaline10%
Potassium hydroxide30%
Sodium hydroxide30%
Sodium hydroxide100%
Turpentine oil100%

Please observe our guidance notes on resistance specifications


  • Exact resistance cannot be guaranteed due to interactions

  • Consultation and testing are recommended

  • Only a recommendation can be given and no guarantee

  • Liability only after live tests by manufacturer

  • Only valid if used correctly as specified in the operating instructions


The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids.


Service Kit Art No. 0891 599
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

White
Red

Diameter

100 mm

Height

275 mm

Suitable for active ingredient

Brake cleaner

Contents

1 l

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lance

LANC-F.PMPSPRBTL-ANGLD

Straight or curved design for pump spray bottles
x 1 pcs
Lance

LANC-F.PMPSPRBTL-SR

Straight or curved design for pump spray bottles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement seal set For pressure sprayer

REPLSEAL-F.PMPSPRBTL

Well-suited for media with a pH of 2.0-12.0
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information