Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pump spray bottle, alkaline-resistant

Alkaline pump spray bottle
PMPSPRBTL-ALKALI-EMPTY-1000ML

Art.-no. 0891503031

EAN 4061975270443

Prices for customers after login
Pump spray bottle, alkaline-resistant

Art.-no. 0891503031

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0

Safe manual removal from portable vessels



Easy to open owing to surface-feel elements



Ergonomic, robust spray atomiser with long handle


  • Work made less tiring thanks to low operating force

  • Can also be attached to the workshop cart


Customisable label


  • Space for labelling the filled liquid

  • Extra fields for safety instructions


Good stability due to conical shape

Notice
  • Alcohol-resistant. Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents such as naphtha and fuels.

  • Exact resistance cannot be guaranteed due to interactions

  • Consultation and testing are recommended

  • Only a recommendation can be given and no guarantee

  • Liability only after live tests by manufacturer

  • Only valid if used correctly as specified in the operating instructions

  • The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids.
Resistance list
Maximum
concentration
Solvent resistant and 360° (GREY)Acid resistant (RED)Alkaline resistant (BLUE)
PA FKMPP FKMPP EPDM
Pressure sprayer bottles 0891 503 001
0891 503 360
0891 503 0300891 503 031
ALIPHATIC
HYDROCARBONS
Propane (liquid)100 %x--
Naphtha100 %x--
Isooctane100 %x--
n-decane100 %x--
n-hexane100 %x--
n-heptane100 %x--
n-pentane100 %x--
Petroleum100 %x--
AROMATIC
HYDROCARBONS
Limonene100 %x--
Cyclohexane100 %x--
Benzene100 %---
Toluene 40 %x--
Naphthalene100 %x--
Xylene100 %x--
CRUDE OILS AND DERIVATIVESMineral oil100 %x--
Diesel100 %x--
Petrol100 %x--
Kerosene100 %x--
White spirit100 %x--
ACIDSPhthalic acid100 %--x
Citric acid 10 %-xx
Citric acid 30 %-xx
Phosphoric acid 30 %-xx
Nitric acid 10 %-x-
Sulphuric acid 10 %-x-
Sulphuric acid 94 %---
Acetic acid 5 %--x
Silicic acid100 %-xx
Pelargonic acid (substitute active ingredient glyphosate)18 %-x-
Oxalic acid100 %-xx
Methanoic acid75 %--x
ALCOHOLSButanol100 %-x-
Propanol100 %-x-
Amyl alcohol100 %xx-
Ethanol100 %-xx
Isopropanol100 %xxx
Methanol100 %--x
ALKALINES AND KETONESAcetone100 %---
Sodium hydroxide (caustic soda)50 %--x
Ammonia 10 %--x
Calcium hydroxide100 %xxx
Rim cleaner, extremely alkaline10 %--x
Potassium hydroxide (caustic potash)30 %--x

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

No service kit available.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White, Black, Blue

Diameter

100 mm

Height

275 mm

Contents

1000 ml

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

LANC-F.PMPSPRBTL-ANGLD

Straight or curved design for pressure sprayers
x 1 pcs

LANC-F.PMPSPRBTL-SR

Straight or curved design for pressure sprayers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information